1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976728
Plastic Comfort Edge Workbench & Workstation Top - 30" Deep, Use with Workbenches
MI ITEM #
11774063
MFR #
93976728
List Price
$498.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976728
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976728
Plastic Comfort Edge Workbench & Workstation Top - 30" Deep, Use with Workbenches
MI ITEM #
11774063
MFR #
93976728
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$498.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93976728 93976728 30X60" PLASTIC TOP CMF
Specifications
Depth
30 in
Length
60 in
Load Capacity
3,750.000 lb
Material
Plastic
Top Type
Comfort Edge
Type
Top
Width
60 in
PSC Code
7110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data