Motion
93976769
Plastic Comfort Edge Workbench & Workstation Top - 36" Deep, Use with Workbenches
Mi Item #11774067
MFR #93976769
Price$613.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Comfort Edge Workbench & Workstation Top - 36" Deep, Use with Workbenches
Mi Item #11774067
MFR #93976769

Mfr description
93976769 93976769 36X60" PLASTIC TOP CMF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$613.45/each

Specifications

Dimensions

  • Depth
    36 in
  • Length
    60 in
  • Width
    60 in

Details

  • Load Capacity
    4,800.000 lb
  • Material
    Plastic
  • PSC Code
    7110
  • Top Type
    Comfort Edge
  • Type
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)