1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976777
Shop Grade Comfort Edge Workbench & Workstation Top - 36" Deep, Use with Workbenches
MI ITEM #
11774068
MFR #
93976777
List Price
$569.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976777
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976777
Shop Grade Comfort Edge Workbench & Workstation Top - 36" Deep, Use with Workbenches
MI ITEM #
11774068
MFR #
93976777
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$569.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93976777 93976777 36X72" SHOP TOP CMF WO
Specifications
Depth
36 in
Length
72 in
Load Capacity
5,400.000 lb
Material
Shop Grade
Top Type
Comfort Edge
Type
Top
Width
72 in
PSC Code
7110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought