1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976827
Plastic Straight Edge Workbench & Workstation Top - 36" Deep, Use with Workbenches
MI ITEM #
11774073
MFR #
93976827
List Price
$930.65
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976827
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976827
Plastic Straight Edge Workbench & Workstation Top - 36" Deep, Use with Workbenches
MI ITEM #
11774073
MFR #
93976827
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$930.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
93976827 93976827 36X60" PLASTIC TOP STR
Specifications
Depth
36 in
Length
60 in
Load Capacity
4,800.000 lb
Material
Plastic
Top Type
Straight Edge
Type
Top
Width
36 in
PSC Code
7110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data