Motion
93976884
Steel Workbench & Workstation Drawer Kit - 27-1/4" Deep, Use with 72" Cabinet Bench
Mi Item #11774078
MFR #93976884
Price$838.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Workbench & Workstation Drawer Kit - 27-1/4" Deep, Use with 72" Cabinet Bench
Mi Item #11774078
MFR #93976884

Mfr description
93976884 93976884 72" DRAWER INSERT KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$838.62/each

Specifications

Dimensions

  • Depth
    27-1/4 in
  • Height
    27-1/4
  • Width
    33-3/8 in

Details

  • Material
    Steel
  • PSC Code
    7110
  • Type
    Drawer Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)