1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976900
Cabinet Bench Steel Top, Tan, 72" Wide x 34" High
MI ITEM #
11774080
MFR #
93976900
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Workstations
Value Collection 93976900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976900
Cabinet Bench Steel Top, Tan, 72" Wide x 34" High
MI ITEM #
11774080
MFR #
93976900
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93976900 93976900 30X72" TAN STEEL TOP W
Specifications
Top Type
Steel
Type
Cabinet Bench
Color
Tan
Height
34 in
Material
Steel
PSC Code
7110
Width
72 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data