1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93976942
Cabinet Bench Shop Top, Tan, 72" Wide x 34" High
Mi Item #
11774081
MFR #
93976942
Price
$1,596.05
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 93976942
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93976942
Cabinet Bench Shop Top, Tan, 72" Wide x 34" High
Mi Item #
11774081
MFR #
93976942
Mfr description
93976942 93976942 30X72" TAN SHOP TOP WO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,596
.05
/each
Add to Cart
Specifications
Dimensions
Height
34 in
Width
72 in
Details
Color
Tan
Material
Steel
PSC Code
7110
Top Type
Shop Top
Type
Cabinet Bench
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items