Motion
94126133
Compression Spring - 0.2400 in OD, 2.0000 in Length, 0.0260 in Wire Size, 2.7700 lbs Max Working Load, 2.2300 lbs/in Spring Rate
MI ITEM #11774086
MFR #94126133
List Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - 0.2400 in OD, 2.0000 in Length, 0.0260 in Wire Size, 2.7700 lbs Max Working Load, 2.2300 lbs/in Spring Rate
MI ITEM #11774086
MFR #94126133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.45/each for your price

Overview

Mfr description
94126133 94126133 .240X.026X2 10/PK SS C

Specifications

  • Outside Diameter
    0.2400 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0260 in
  • Maximum Working Load
    2.7700 lbs
  • Spring Rate
    2.2300 lbs/in
  • Solid Height
    0.5760 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text