Motion
94454774
3/16" Diam, Corner Rounding End Mill, 2" OAL, 3/16" Shank Diam
MI ITEM #11774093
MFR #94454774
List Price$133.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam, Corner Rounding End Mill, 2" OAL, 3/16" Shank Diam
MI ITEM #11774093
MFR #94454774

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.43/each for your price

Overview

Mfr description
94454774 94454774 .060R .047 PLT 3/16"SH
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    3/16 in
  • Material
    Solid Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/16 in
  • Tip Diameter
    0.0470 in
  • Number Of Flutes
    2
  • Single Or Double End
    Double
  • Overall Length
    2 in
  • Series List
    Corner Rounding End Mills - 2 & 4 Flute - Unflared

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought