1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
94527314
Compression Spring - 0.4200 in OD, 1.5000 in Length, 13.8900 lbs Max Working Load, 19.2700 lbs/in Spring Rate
MI ITEM #
11774097
MFR #
94527314
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 94527314
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
94527314
Compression Spring - 0.4200 in OD, 1.5000 in Length, 13.8900 lbs Max Working Load, 19.2700 lbs/in Spring Rate
MI ITEM #
11774097
MFR #
94527314
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
94527314 94527314 .420X.054X1-1/2 10/PK
Specifications
Outside Diameter
0.4200 in
Free Length
1.5000 in
Maximum Working Load
13.8900 lbs
Spring Rate
19.2700 lbs/in
Solid Height
0.6890 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought