1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
94527322
Compression Spring - 0.4200 in OD, 2.0000 in Length, 13.8900 lbs Max Working Load, 14.1800 lbs/in Spring Rate
MI ITEM #
11774098
MFR #
94527322
List Price
$13.25
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 94527322
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
94527322
Compression Spring - 0.4200 in OD, 2.0000 in Length, 13.8900 lbs Max Working Load, 14.1800 lbs/in Spring Rate
MI ITEM #
11774098
MFR #
94527322
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$13.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
94527322 94527322 .420X.054X2 10/PK SS C
Specifications
Outside Diameter
0.4200 in
Free Length
2.0000 in
Maximum Working Load
13.8900 lbs
Spring Rate
14.1800 lbs/in
Solid Height
0.8980 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data