Motion
98508435
1/4" Hole, Screw Lock Wheel & Disc Mandrel - 2" OAL, 1/4" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11774136
MFR #98508435
List Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hole, Screw Lock Wheel & Disc Mandrel - 2" OAL, 1/4" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11774136
MFR #98508435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.65/each for your price

Overview

Mfr description
98508435 98508435 1/4 ARB FOR 1" THICK W

Specifications

  • Connector Type
    Screw Lock
  • For Hole Size
    1/4 in
  • Head Washer Diameter
    3/4 in
  • Maximum Wheel Width
    1/4 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text