Motion
98508443
3/8" Hole, Wheel Mandrel - 2-1/8" OAL, 3/8" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11774137
MFR #98508443
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hole, Wheel Mandrel - 2-1/8" OAL, 3/8" Max Wheel Width, 1/4" Shank Diam
MI ITEM #11774137
MFR #98508443

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
98508443 98508443 D12 (12212) MANDREL0

Specifications

  • Maximum Wheel Width
    3/8 in
  • Overall Length
    2-1/8 in
  • For Hole Size
    3/8 in
  • Head Washer Diameter
    11/16 in
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought