Motion
99309841
1/2-13 UNC Hex Socket Flat Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 4" Overall Length
MI ITEM #11774155
MFR #99309841
List Price$7.33/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Hex Socket Flat Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 4" Overall Length
MI ITEM #11774155
MFR #99309841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.33/ca for your price

Overview

Mfr description
99309841 99309841 1/2-13 X 4 NON-STD ALL
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Flat
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    1/2-13 in
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835
  • Full Or Partial Threading
    Partially Threaded
  • Hex Key Size
    5/8in
  • Length Measurement Type
    Overall Length
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text