Motion
99522757
8-32 UNC, 4 Flute Plug Hand Pulley Tap High Speed Steel, Oxide Finish, H3 Thread Limit, 6" OAL
Mi Item #11774161
MFR #99522757
Price$38.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32 UNC, 4 Flute Plug Hand Pulley Tap High Speed Steel, Oxide Finish, H3 Thread Limit, 6" OAL
Mi Item #11774161
MFR #99522757

Mfr description
99522757 99522757 8-32X6" H3 4FL HSS PUL
  • Hand taps are used to cut threads in blind or through holes
  • They are used by hand or in general purpose machine operations
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.78/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Thread Size
    #8-32 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Limit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)