Motion
99773582
5/16-18 UNC, 2-3/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11774166
MFR #99773582
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 2-3/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11774166
MFR #99773582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
99773582 99773582 5/16-18 X 2-3/4 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Coating
    Uncoated
  • Hex Size
    1/2 in
  • Length
    2-3/4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text