Motion
03196102
1" Diam x 5/16" Width 1/2" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774172
MFR #03196102
Price$88.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 5/16" Width 1/2" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774172
MFR #03196102

Mfr description
03196102 03196102 1X5/16 12TH 60D HSS DO
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.83/each

Specifications

Dimensions

  • Cutting Diameter
    1 in
  • Cutting Width
    5/16 in
  • Included Angle
    60 °
  • Overall Length
    2-27/32 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)