Motion
03196250
1-7/8" Diam x 5/8" Width 3/4" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774175
MFR #03196250
List Price$178.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Diam x 5/8" Width 3/4" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774175
MFR #03196250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.28/each for your price

Overview

Mfr description
03196250 03196250 1-7/8X5/8 16TH 60D HSS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Finish Coating
    Uncoated
  • Overall Length
    3-25/32 in
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    1-7/8 in
  • Cutting Width
    5/8 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought