Motion
03197100
1" Diam x 3/8" Width 1/2" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774178
MFR #03197100
List Price$88.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 3/8" Width 1/2" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774178
MFR #03197100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.83/each for your price

Overview

Mfr description
03197100 03197100 1X3/8X1/2 90D HSS DOUB
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-29/32 in
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    1 in
  • Cutting Width
    3/8 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text