Motion
03197159
1-3/8" Diam x 1/2" Width 5/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774179
MFR #03197159
Price$116.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam x 1/2" Width 5/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774179
MFR #03197159

Mfr description
03197159 03197159 1-3/8X 1/2 14TH 90DEG
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.48/each

Specifications

Dimensions

  • Cutting Diameter
    1-3/8 in
  • Cutting Width
    1/2 in
  • Included Angle
    90 °
  • Overall Length
    3-9/32 in
  • Shank Diameter
    5/8 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)