Motion
03197209
1-1/2" Diam x 9/16" Width 5/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774180
MFR #03197209
List Price$151.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 9/16" Width 5/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774180
MFR #03197209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.90/each for your price

Overview

Mfr description
03197209 03197209 1-1/2X9/16 14TH 90D HS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    5/8 in
  • Finish Coating
    Uncoated
  • Overall Length
    3-7/16 in
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    9/16 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought