Motion
03197308
2-1/4" Diam x 3/4" Width 7/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774182
MFR #03197308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Diam x 3/4" Width 7/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774182
MFR #03197308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03197308 03197308 2-1/4X3/4 18TH 90D HSS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    7/8 in
  • Finish Coating
    Uncoated
  • Overall Length
    4-5/32 in
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    2-1/4 in
  • Cutting Width
    3/4 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text