Motion
03198058
3/4" Diam x 3/16" Width 3/8" Shank 60° Double Angle Cutter;Cobalt, Uncoated
Mi Item #11774183
MFR #03198058
Price$86.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 3/16" Width 3/8" Shank 60° Double Angle Cutter;Cobalt, Uncoated
Mi Item #11774183
MFR #03198058

Mfr description
03198058 03198058 3/4X3/16 10TH 60D COB
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.03/each

Specifications

Dimensions

  • Cutting Diameter
    3/4 in
  • Cutting Width
    3/16 in
  • Included Angle
    60 °
  • Overall Length
    2-3/8 in
  • Shank Diameter
    3/8 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)