Motion
03198207
1-1/2" Diam x 1/2" Width 5/8" Shank 60° Double Angle Cutter;Cobalt, Uncoated
Mi Item #11774186
MFR #03198207
Price$240.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 1/2" Width 5/8" Shank 60° Double Angle Cutter;Cobalt, Uncoated
Mi Item #11774186
MFR #03198207

Mfr description
03198207 03198207 1-1/2X1/2 14TH 60D COB
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.20/each

Specifications

Dimensions

  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    1/2 in
  • Included Angle
    60 °
  • Overall Length
    3-3/8 in
  • Shank Diameter
    5/8 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)