Motion
03198256
1-7/8" Diam x 5/8" Width 3/4" Shank 60° Double Angle Cutter;Cobalt, Uncoated
Mi Item #11774187
MFR #03198256
Price$280.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" Diam x 5/8" Width 3/4" Shank 60° Double Angle Cutter;Cobalt, Uncoated
Mi Item #11774187
MFR #03198256

Mfr description
03198256 03198256 1-7/8X5/8 16TH 60D COB
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.45/each

Specifications

Dimensions

  • Cutting Diameter
    1-7/8 in
  • Cutting Width
    5/8 in
  • Included Angle
    60 °
  • Overall Length
    3-25/32 in
  • Shank Diameter
    3/4 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)