Motion
03199056
3/4" Diam x 1/4" Width 3/8" Shank 90° Double Angle Cutter;Cobalt, Uncoated
MI ITEM #11774189
MFR #03199056
List Price$86.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 1/4" Width 3/8" Shank 90° Double Angle Cutter;Cobalt, Uncoated
MI ITEM #11774189
MFR #03199056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.03/each for your price

Overview

Mfr description
03199056 03199056 3/4X1/4 10TH 90D COB D
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    Cobalt
  • Shank Diameter
    3/8 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-7/16 in
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    3/4 in
  • Cutting Width
    1/4 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text