Motion
03199205
1-1/2" Diam x 9/16" Width 5/8" Shank 90° Double Angle Cutter;Cobalt, Uncoated
MI ITEM #11774192
MFR #03199205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 9/16" Width 5/8" Shank 90° Double Angle Cutter;Cobalt, Uncoated
MI ITEM #11774192
MFR #03199205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03199205 03199205 1-1/2X9/16 14TH 90D CO
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    Cobalt
  • Shank Diameter
    5/8 in
  • Finish Coating
    Uncoated
  • Overall Length
    3-7/16 in
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    9/16 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text