Motion
03204435
4" Diam x 3/4" Width 1" Arbor Hole 45° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774199
MFR #03204435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 3/4" Width 1" Arbor Hole 45° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774199
MFR #03204435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03204435 03204435 4X3/4X1 45D HSS DOUBLE
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    45 °
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    4 in
  • Cutting Width
    3/4 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text