Motion
03204542
5" Diam x 1" Width 1-1/4" Arbor Hole 45° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774201
MFR #03204542
Price$543.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 1" Width 1-1/4" Arbor Hole 45° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774201
MFR #03204542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$543.18/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Cutting Diameter
    5 in
  • Cutting Width
    1 in
  • Included Angle
    45 °

Details

  • Connection Type
    Arbor
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter

Overview

Mfr description
03204542 03204542 5 X 1 X 1 1/4 45 D. DO
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought