Motion
03205218
2-3/4" Diam x 1/2" Width 1" Arbor Hole 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774203
MFR #03205218
Price$94.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam x 1/2" Width 1" Arbor Hole 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774203
MFR #03205218

Mfr description
03205218 03205218 2-3/4X1/2X1 60D HSS DO
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.45/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Cutting Diameter
    2-3/4 in
  • Cutting Width
    1/2 in
  • Included Angle
    60 °

Details

  • Connection Type
    Arbor
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)