Motion
03205325
3" Diam x 5/8" Width 1" Arbor Hole 60° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774204
MFR #03205325
List Price$127.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 5/8" Width 1" Arbor Hole 60° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774204
MFR #03205325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$127.20/each for your price

Overview

Mfr description
03205325 03205325 3X5/8X1 60D HSS DOUBLE
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    3 in
  • Cutting Width
    5/8 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought