Motion
03206216
2-3/4" Diam x 1/2" Width 1" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774211
MFR #03206216
List Price$94.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam x 1/2" Width 1" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774211
MFR #03206216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.45/each for your price

Overview

Mfr description
03206216 03206216 2-3/4X1/2X1 90D HSS DO
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    2-3/4 in
  • Cutting Width
    1/2 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought