Motion
03206422
4" Diam x 1/2" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774214
MFR #03206422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 1/2" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11774214
MFR #03206422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03206422 03206422 4 X 1/2 X 1 1/4 90 D.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    4 in
  • Cutting Width
    1/2 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought