Motion
03206539
5" Diam x 3/4" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774217
MFR #03206539
Price$430.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 3/4" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11774217
MFR #03206539

Mfr description
03206539 03206539 5X3/4X1-1/4 90D HSS DO
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.58/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Cutting Diameter
    5 in
  • Cutting Width
    3/4 in
  • Included Angle
    90 °

Details

  • Connection Type
    Arbor
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)