1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52424827
2 Inch Leg Long x 1/4 Inch Thick x 5 Ft. Long, Standard Plastic Angle Polypropylene
MI ITEM #
11774222
MFR #
52424827
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 52424827
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52424827
2 Inch Leg Long x 1/4 Inch Thick x 5 Ft. Long, Standard Plastic Angle Polypropylene
MI ITEM #
11774222
MFR #
52424827
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52424827 52424827 2"X 2"X 1/4" ANGLE 5FT
Specifications
Material
Polypropylene
Length
5 ft
Thickness
1/4 in
Type
Standard
Leg Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought