Motion
6213AL1CC3P4

NTN
6213AL1CC3P4

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #11774347
MFR #6213AL1CC3P4
Price$2,509.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213AL1CC3P4

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #11774347
MFR #6213AL1CC3P4

Mfr description
6213AL1CC3P4 PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,509.83/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)