Overview
Mfr description
7211T1DBC4UP BRG
Specifications
- Bore Diameter
- Outside Diameter
- Bore TypeStraight
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Closure TypeOpen
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data