Motion
15,1800,TEFC,254T,3/60/230/460

MARATHON ELECTRIC
15,1800,TEFC,254T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC Enclosure
MI ITEM #11774467
MFR #15,1800,TEFC,254T,3/60/230/460
Your Price$2,320.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
15,1800,TEFC,254T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC Enclosure
MI ITEM #11774467
MFR #15,1800,TEFC,254T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,320.64/each(List $3,480.97)

Overview

Mfr description
254TTFCD6529 - E482A - 3PH TEFC 230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text