Overview
Mfr description
28882 QUIK STIK + OILY SURFACE PAINT
- Only twist-up solid paint marker that writes on oily and wet surfaces. Its long-lasting marks dry in less than one minute on dry surfaces including metal, wood, plastic, glass and mnay others - Marks are weather UV-resistant
- Marking range: -50°F to 150°F (-46°C to 66°C)
Specifications
- ColorRed
- UPC_NO048615288826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data