Overview
Mfr description
1112478 HARN TAC 1D XL
Specifications
- D Ring LocationsBack
- Capacity420 lbs
- Arc Flash Or Heat ProtectionNo
- ColorBlue, Gray
- Padding Or LiningBreathable mesh back pad
- Standards MetANSI
- Chest Strap BuckleQuick-Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data