Motion
68314
TIGER AO TYPE 16 Round Tip Portable Grinding Cone, A24-R, 3" X 3" X 5/8-11
Mi Item #11825937
MFR #68314
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER AO TYPE 16 Round Tip Portable Grinding Cone, A24-R, 3" X 3" X 5/8-11
Mi Item #11825937
MFR #68314

Mfr description
68314 T16 3"X3"X5/8-11 A24-R
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Open face design provides an aggressive cut-rate right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.10/each

Specifications

Dimensions

  • Overall Width
    3.0000 in

Details

  • Color
    Brown
  • Long Description
    The 68314 Non-Woven & Deburring Wheel is designed for surface conditioning and edge blending tasks.
  • UPC_NO
    012382683146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)