Motion
68316
TIGER AO TYPE 17 Flat Tip Portable Grinding Cone, A24-R, 1 3/4" X 3" X 5/8-11
MI ITEM #11825939
MFR #68316
List Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER AO TYPE 17 Flat Tip Portable Grinding Cone, A24-R, 1 3/4" X 3" X 5/8-11
MI ITEM #11825939
MFR #68316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.72/each for your price

Overview

Mfr description
68316 T17 1.75"X3"X5/8-11 A24-R
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Open face design provides an aggressive cut-rate right out of the box
  • Anchored hexagon nut secures the abrasive to the tool to increase safety and prevent product breakage
  • Zinc plated nut prevents oxidation, eliminating contamination and allowing for easy mounting
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
  • Best for use on carbon steel, stainless steel, cast iron, and ductile iron

Specifications

  • Grit Number
    24
  • UPC_NO
    012382683160
  • Overall Length
    1.7500 in
  • Color
    Brown
  • Fill Material
    Not Applicable
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text