Motion
68317
TIGER AO TYPE 17 Flat Tip Portable Grinding Cone, A24-R, 2" X 3" X 5/8-11
Mi Item #11825940
MFR #68317
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER AO TYPE 17 Flat Tip Portable Grinding Cone, A24-R, 2" X 3" X 5/8-11
Mi Item #11825940
MFR #68317

Mfr description
68317 T17 2"X3"X5/8-11 A24-R
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Open face design provides an aggressive cut-rate right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Overall Width
    2.0000 in

Details

  • Color
    Brown
  • Long Description
    The 68317 Non-Woven & Deburring Wheel is suitable for controlled deburring and finishing applications.
  • UPC_NO
    012382683177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)