Motion
68319
Wheel Brush - 1.5000 in Diam, 1.5000 in, 38.10 mm Width, 24190 rpm
Mi Item #11825942
MFR #68319
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 1.5000 in, 38.10 mm Width, 24190 rpm
Mi Item #11825942
MFR #68319

Mfr description
68319 T18 1.5"X2.5"X5/8-11 A24-R
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Open face design provides an aggressive cut-rate right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Length
    2.50 mm
  • Brush Diameter
    1.5000 in
  • Brush Length
    2.50 mm
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    1.5000 in
  • Face Width
    1.5000 in, 38.10 mm
  • Fill Diameter
    1.5000 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.5000 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size
    5/8 in - 11

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Inserted Nut
  • Bristle Material
    Aluminum Oxide
  • Brush Color
    Brown
  • Brush Shape
    Grinding Wheel - Cone/Plug
  • Brush Type
    Grinding Wheel - Cone/Plug
  • Coated Housing
    Zinc Plated
  • Color
    Brown
  • Connector Type
    Inserted Nut
  • Fill Material
    Not Applicable
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    68319
  • Material
    Aluminum Oxide
  • Max Rpm
    24190 rpm
  • Mount Type
    Threaded Nut
  • Mounting Type
    Threaded Nut
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    Aluminum Oxide 24 Grit
  • Type
    Wheel Brush
  • UPC_NO
    012382683191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)