Motion
68327
TIGER AO TYPE 18R Round Tip Portable Grinding Plug, A24-R, 1 1/2" X 3" X 5/8-11
MI ITEM #11825946
MFR #68327
Price$17.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER AO TYPE 18R Round Tip Portable Grinding Plug, A24-R, 1 1/2" X 3" X 5/8-11
MI ITEM #11825946
MFR #68327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.42/each

Specifications

Dimensions

  • Overall Width
    1.5000 in

Details

  • Color
    Brown
  • Long Description
    The 68327 Non-Woven & Deburring Wheel is engineered for light finishing and conditioning tasks.
  • UPC_NO
    012382683276

Overview

Mfr description
68327 T18R 1.5"X3"X5/8-11 A24-R
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers a long cutting life
  • Open face design provides an aggressive cut-rate right out of the box
  • Anchored hexagon nut secures the abrasive to the tool to increase safety and prevent product breakage
  • Zinc plated nut prevents oxidation, eliminating contamination and allowing for easy mounting
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
  • Best for use on carbon steel, stainless steel, cast iron, and ductile iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought