Overview
Mfr description
68329 T18R 2"X3"X5/8-11 A24-R
- Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
- Strong resin bond delivers a long cutting life
- Open face design provides an aggressive cut-rate right out of the box
- Anchored hexagon nut secures the abrasive to the tool to increase safety and prevent product breakage
- Zinc plated nut prevents oxidation, eliminating contamination and allowing for easy mounting
- Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
- Best for use on carbon steel, stainless steel, cast iron, and ductile iron
Specifications
- UPC_NO012382683290
- Overall Width2.0000 in
- ColorBrown
- Long DescriptionThe 68329 Non-Woven & Deburring Wheel is suitable for edge deburring and surface refinement applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data