Motion
68350
Wheel Brush - 4.0000 in Diam, 9070 rpm
MI ITEM #11825949
MFR #68350
List Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 9070 rpm
MI ITEM #11825949
MFR #68350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.80/each for your price

Overview

Mfr description
68350 T11 4"X2"X5/8-11 3/4"RIM A16-Q
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers long cutting life
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
  • Unique anchored safety nut locks the cup in place to increase safety and prevent product breakage
  • Zinc plated nut prevents oxidation, eliminating contamination and allowing for easy mounting
  • A 1 inch rim provides a medium grinding zone for maximum material removal in targeted areas
  • Best for use on carbon steel, stainless steel, cast iron, and ductile iron

Specifications

  • Grit Number
    16
  • Diameter
    4.0000 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11
  • Max Rpm
    9070 rpm
  • UPC_NO
    012382683504
  • Overall Length
    4.0000 in
  • Color
    Brown
  • Industry Use
    Metal Fabrication, Primary Metals, Foundry
  • Shank Thread Type
    UNC
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text