Motion
68353
TIGER AO Type 11 Flaring Cup Wheel, A16-Q, 5/3-3/4 x 2 x 5/8-11, Rim 1", Back 3/4"
MI ITEM #11825950
MFR #68353
List Price$32.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER AO Type 11 Flaring Cup Wheel, A16-Q, 5/3-3/4 x 2 x 5/8-11, Rim 1", Back 3/4"
MI ITEM #11825950
MFR #68353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.37/each for your price

Overview

Mfr description
68353 T11 5"X2"X5/8-11 1"RIM A16-Q
  • Aluminum oxide grains provide an even, sharp, clean cut-rate and consistent performance
  • Strong resin bond delivers long cutting life
  • Precision balanced to ensure smooth, vibration-free operation and reduced operator fatigue
  • Unique anchored safety nut locks the cup in place to increase safety and prevent product breakage
  • Zinc plated nut prevents oxidation, eliminating contamination and allowing for easy mounting
  • A 1 inch rim provides a medium grinding zone for maximum material removal in targeted areas
  • Best for use on carbon steel, stainless steel, cast iron, and ductile iron

Specifications

  • Wheel Thickness
    2 in
  • Application
    Grinding
  • Grit Number
    16
  • Wheel Hardness
    Q
  • Color
    Brown
  • UPC_NO
    012382683535
  • Overall Width
    5.0000 in
  • Overall Height
    2.0000 in
  • Overall Length
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text