Motion
056C150T015S1A DURUS

MASTER PT
056C150T015S1A DURUS

Right Angle Helical Worm Speed Reducer - Double Reduction, 15:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #11826045
MFR #056C150T015S1A DURUS
List Price$7,426.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
056C150T015S1A DURUS

Right Angle Helical Worm Speed Reducer - Double Reduction, 15:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #11826045
MFR #056C150T015S1A DURUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,426.91/each for your price

Overview

Mfr description
056C150T015S1A DURUS C150T015N056S1A DUR

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    1.52 hp
  • Compatible Base Kit
    6011246
  • Output RPM
    125.40 rpm
  • Output Torque
    657
  • Series
    C150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought