Motion
140C262T100S1A WHITE EPOXY

MASTER PT
140C262T100S1A WHITE EPOXY

Right Angle Helical Worm Speed Reducer - Double Reduction, 100:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #11826141
MFR #140C262T100S1A WHITE EPOXY
List Price$10,642.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
140C262T100S1A WHITE EPOXY

Right Angle Helical Worm Speed Reducer - Double Reduction, 100:1 Ratio, C-Face Coupling Input, Solid Output
MI ITEM #11826141
MFR #140C262T100S1A WHITE EPOXY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,642.25/each for your price

Overview

Mfr description
140C262T100S1A WHITE EPOXY 140C262T100S1

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Reduction
    Double
  • Input Horsepower
    1.60 hp
  • Compatible Base Kit
    6011260
  • Output RPM
    17.50 rpm
  • Output Torque
    4322
  • Series
    C262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought